20 in. Jumbo Valve Box with Cover
20 in. Jumbo Valve Box with Cover
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Purple
- Height:
- 12-3/4 in
- Length:
- 25-9/16 in
- Material:
- Plastic
- Material Type:
- Polyolefin
- Width:
- 18-15/16 in