3-1/4 in. Plastic Channel End Plug
3-1/4 in. Plastic Channel End Plug
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- ADA compliant/heel proof
- Recommended for pedestrians, bicycles and wheel chair traffic
- Made in USA
Documents
Specifications
- Brand Model Compatibility:
- Micro Channel™ Drain
- Color Finish Name:
- Grey
- Drain Base Width:
- 1-1/2 in
- End Connection 1:
- Snap-in
- End Connections:
- Snap-in
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Height:
- 1/2 in
- Length:
- 3-1/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Number of Pieces:
- 1 Piece
- Product Type:
- End Plug
- Weight:
- 0.05 lb