3-1/2 in. Shallow Profile End Cap
3-1/2 in. Shallow Profile End Cap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Used on item channel drain
Documents
Specifications
- Brand Model Compatibility:
- Pro Series Channel™ Drain
- Color Finish Category:
- Greys
- Color Finish Name:
- Light Grey
- Diameter:
- 3 in
- Drain Base Height:
- 4-1/4 in
- Drain Base Width:
- 8-1/4 in
- Drain Component Type:
- End Cap
- End Connection 1:
- Spigot
- End Connections:
- Spigot
- Length:
- 4-1/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Number of Pieces:
- 1 Piece
- Product Type:
- End Cap, Knockout
- Weight:
- 0.49 lb
- Width:
- 3-3/5 in