3 in. Grate in Black
3 in. Grate in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Grate opening 1/4 in
- Fits 3 in sewer and drain pipe and fittings, 3 in corrugated pipe, and 3 in triple wall pipe
- Open surface area 9.4 sq in
- Made in USA
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3-11/16 in
- Diameter - Inside 1:
- 2-7/8 in
- Drain Base Height:
- 3-11/16 in
- Drain Component Type:
- Grate
- Drain Opening:
- 2-1/4 in
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Flow Rate:
- 28.76 gpm
- Grate Color Finish:
- Black
- Grate Shape:
- Round
- Height:
- 3-11/16 in
- Length:
- 2-7/8 in
- Material:
- Plastic
- Material Type:
- HDPE
- Number of Pieces:
- 1 Piece
- Product Type:
- Round, Atrium, Flat Top, Grate
- Waterworks Application:
- Sewer
- Weight:
- 0.16 lb
- Width:
- 2-7/8 in