3 in. Round Grate Green
3 in. Round Grate Green
Frequently Purchased Together
Product Details
- Recommended for pedestrians, bicycles and wheel chair traffic
- Fits 3" Sewer and Drain Pipe & Fittings, 3" Corrugated Pipe, and 3" Triple Wall Pipe
- Class A: Loads of 1-60 psi
- ADA compliant
- Open surface area 2.60 square inches
- 3" round structural foam polyolefin grate with UV inhibitor
Documents
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Depth:
- 1-5/8 in
- Diameter:
- 3 in
- Drain Base Height:
- 1-5/8 in
- Drain Component Type:
- Grate
- Grate Shape:
- Round
- Height:
- 1-5/8 in
- Length:
- 3-9/16 in
- Material:
- Plastic
- Material Type:
- Polyolefin
- Number of Pieces:
- 1 Piece
- Weight:
- 0.13 lb
- Width:
- 3-1/2 in