3-9/16 in. Plastic Square Grate
3-9/16 in. Plastic Square Grate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fits 3" sewer and drain pipe and fittings, 3" corrugated pipe and 3" triple wall pipe
- ADA compliant/heel proof
- Open surface area 3-9/20 square inches
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Corrugated Pipe
- Color Finish Name:
- Green
- Fits Pipe Size:
- 3 in
- Flow Rate:
- 10.55 gpm
- Grate Shape:
- Square
- Height:
- 1-5/16 in
- Length:
- 3-9/16 in
- Material:
- Plastic
- Material Type:
- HDPE
- Number of Pieces:
- 1 Piece
- Product Type:
- Grate
- Weight:
- 0.11 lb
- Width:
- 3-9/16 in