4 x 5/8 in. Stainless Steel Mini Channel Screw
4 x 5/8 in. Stainless Steel Mini Channel Screw
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Used on item channel drain
Documents
Specifications
- Brand Model Compatibility:
- 540, 541, 542, 543, 544 and 551 Grates
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Steel
- Diameter:
- 4 in
- Drain Component Type:
- Screw
- Length:
- 5/8 in
- Material:
- Stainless Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Screw
- Thread Length:
- 0.63
- Weight:
- 0.10 lb
- Width:
- 3/20 in