5 in. Square Grate Satin Brass

You last purchased this on
 
NDS

5 in. Square Grate Satin Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
NDS

5 in. Square Grate Satin Brass

  • Fast #
  • Part #N913B
  • Item #1240983
  • Manufacturer Part #913B
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Grate opening 3/8 in
  • Fits 4 in sewer and drain fittings, 3 in sewer and drain pipe, and 3 in triple wall pipe
  • Open surface area 2.5 sq in
  • Made in USA
  • ADA compliant
  • Load rating class A
  • Requires Certification

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Depth:
1-3/4 in
Diameter:
4 in
Diameter - Inside 1:
4-1/8 in
Drain Base Height:
1-3/4 in
Drain Opening:
4-3/4 in
Fitting Size 1:
3 in
Fitting Size 2:
4 in
Fitting Sizes:
3 in x 4 in
Flow Rate:
7.65 gpm
Grate Color Finish:
Satin Brass
Grate Shape:
Square
Height:
1-3/4 in
Length:
5 in
Material:
Brass
Number of Pieces:
1 Piece
Product Type:
Grate, Square
Waterworks Application:
Sewer
Weight:
1.21 lb
Width:
4-3/4 in