6 in. 2-Hole Round Catch Basin in Black
6 in. 2-Hole Round Catch Basin in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- 3 in - 4 in Corrugated Singlewall Pipe, 3 in - 4 in Triplewall Pipe, 3 in - 4 in SDR 35 and Schedule 40 Pipe, Singlewall and Dualwall HDPE Pipe
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 6 in
- Fits Pipe Size:
- 3 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Length:
- 9-89/100 in
- Material:
- Plastic
- Material Type:
- Polyolefin
- Number of Pieces:
- 1 Piece
- Width:
- 6-1/2 in