NDS

7 in. Replacement Cover

Part #ND109GBOX  |  Manufacturer Part #D109-GBOX

Diameter:

6-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Coloring and UV stabilizers are added, along with processing lubricants when needed
  • The 6 in round body is tapered and has a minimum wall thickness of 0.130 in
  • The body has a double wall at the top cover seat area with a minimum thickness of 0.125 in
  • The bottom of the body has a 0.25 in flange
  • The 6 in round cover has an average thickness of 0.15 in
  • UV inhibitors prevent discoloration and deterioration, such as cracking or blistering

Specifications

Depth: 9 in

Diameter: 6-1/2 in

Height: 9 in

Number Of Pieces: 2 Piece

Width: 8-1/2 in