Grate in Brass
Atrium Grate in Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- NDS grates are a proven alternative to traditional concrete drains with UV inhibitors are used to prevent fading and cracking from the sun, chemical-resistant, rustproof and maintenance-free, lightweight and easy to install
Documents
Specifications
- Brand Model Compatibility:
- Spee-D® Basin, 6 in Sewer and Drain Pipe
- Collection:
- Atrium
- Depth:
- 5-3/4 in
- Diameter - Inside 1:
- 5-3/4 in
- Drain Base Height:
- 5-3/4 in
- Drain Component Type:
- Grate
- Drain Opening:
- 3-7/8 in
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Grate Color Finish:
- Brass
- Height:
- 5-3/4 in
- IAPMO Listed -:
- No
- Length:
- 5-3/4 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Trim Ring:
- No
- Weight:
- 5.30 lb