Ductile Iron Frame in Black

You last purchased this on
 
NDS

Dura Slope™ Ductile Iron Frame in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
NDS

Dura Slope™ Ductile Iron Frame in Black

  • Fast #
  • Part #NDS200H
  • Item #4842722
  • Manufacturer Part #DS-200H
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • NDS grates are a proven alternative to traditional concrete drains with UV inhibitors are used to prevent fading and cracking from the sun, chemical-resistant, rustproof and maintenance-free, lightweight and easy to install
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
DS-231, DS-232
Collection:
Dura Slope™
Color Finish Category:
Blacks
Color Finish Name:
Black
Drain Base Height:
2-3/4 in
Drain Base Width:
24 in
Drain Component Type:
Grate
Height:
2-3/4 in
IAPMO Listed -:
No
NSF Certified:
No
Number of Pieces:
1 Piece
Trim Ring:
No
Weight:
7.50 lb
Width:
6-3/8 in