1-1/10 in. Plastic Micro Channel Coupling
1-1/10 in. Plastic Micro Channel Coupling
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- ADA compliant/heel proof
- Use to connect 2 lengths of micro channel drain
- Made in USA
- Coupling fits inside the channel
Documents
Specifications
- Brand Model Compatibility:
- Micro Channel™ Drain
- Color Finish Name:
- White
- Height:
- 1/2 in
- Length:
- 4 in
- Material:
- Plastic
- Material Type:
- PVC
- Number of Pieces:
- 1 Piece
- Product Type:
- Coupling
- Weight:
- 0.10 lb
- Width:
- 1-1/10 in