4 in. Concrete Copper Revival Bit

You last purchased this on
 
NED Corporation

4 in. Concrete Copper Revival Bit

This product requires certification to purchase.
You last purchased this on
 
NED Corporation

4 in. Concrete Copper Revival Bit

  • Fast #
  • Part #N07NBW0400
  • Item #4829665
  • Manufacturer Part #07NBW0400
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Bit Diameter(s) (In):
1-1/4 in
Length:
4 in
Material:
Concrete
Tool Type:
Copper Revival Bit