35 x 35 in. Cast Iron Curb Box
35 x 35 in. Cast Iron Curb Box
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Length:
- 35 in
- Material:
- Cast Gray Iron
- Product Type:
- Combination Inlet
- Width:
- 35 in