Neenah Foundry

35 in. Cast Iron Curb Inlet Frame

Part #NR30700010  |  Manufacturer Part #R3070-0010

Length:

35 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 35 in

Material: Cast Iron

Width: 6-3/4 in