35 x 6-3/4 in. Cast Iron Curb Inlet Grate
35 x 6-3/4 in. Cast Iron Curb Inlet Grate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Height:
- 1-7/8 in
- Length:
- 21 in
- Material:
- Cast Gray Iron
- Product Type:
- Curb Inlet Grate
- Shape:
- Rectangular
- Width:
- 17-3/8 in