43 x 6 in. Cast Iron Grate
43 x 6 in. Cast Iron Grate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Length:
- 43 in
- Material:
- Cast Gray Iron
- Product Type:
- Grate
- Shape:
- Rectangular
- Width:
- 6 in