43 x 6 in. Type-A Cast Iron Gutter Inlet Base Grate
43 x 6 in. Type-A Cast Iron Gutter Inlet Base Grate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Height:
- 2 in
- Length:
- 35-1/4 in
- Material:
- Cast Gray Iron
- Product Type:
- Grate
- Width:
- 17-1/2 in