Positioner 1/4 in. Aluminum Alloy Valve Repair Part
NE Series Positioner 1/4 in. Aluminum Alloy Valve Repair Part
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CSA Certified:
- CSA Class I Div 1 Grade B, C and D
- Collection:
- NE Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Aluminum Alloy
- NSF Certified:
- No
- Pressure - Maximum:
- 15 psi
- Product Type:
- Positioner