115/230V Mixer
115/230V Mixer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Motors are totally enclosed and fan cooled
- 316 stainless steel shaft and marine prop
- For mixing large batches at high RPMs
- Clamp mount style with ball an socket plate for multiple entry angles
Specifications
- Diameter:
- 3/4 in
- Horsepower:
- 3/4 hp
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- Phase:
- Single Phase
- Power Source:
- Electric
- Pump Motor Type:
- TEFC
- RPM:
- 1750
- Shaft Size:
- 48 in
- Shank Size:
- 5 in
- Tool Type:
- Mixer
- UL Listed:
- No
- Volts:
- 115/230V