1/2 in. NPT with PVC Quill
1/2 in. NPT with PVC Quill
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quill puts chemical into the center of pipe flow for better chemical mixing
- Withdraw nozzle for service without shutting down water line
- Valve handle eliminates need for wrench
- Inlet connection: 1/2" FNPT
- Maximum quill extension of 7-3/4" into pipeline
- Note: cannot be used with hot tapping machine
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connections:
- FNPT x MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Plastic
- Material Type:
- CPVC
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Product Type:
- Accessory
- UL Listed:
- No