1 hp 115/230V 430 RPM 316 Stainless Steel Bulk Container Mixer
HGL Series 1 hp 115/230V 430 RPM 316 Stainless Steel Bulk Container Mixer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Motors are totally enclosed and fan cooled
- 316 stainless steel shaft and folding prop
- Low speed mixing in bulk container
- Mounts to 2" coupling or flange
- Folding prop expands to 9" and fits into a 2" hole
Specifications
- CE Approved:
- No
- Collection:
- HGL Series
- Diameter:
- 3/4 in
- EPA Compliant:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Horsepower:
- 1 hp
- Length:
- 61 in
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Bulk Container Mixer
- Pump Motor Type:
- TEFC
- RPM:
- 430
- Shank Size:
- 9 in
- UL Listed:
- No
- Volts:
- 115/230V
- Weight:
- 103 lb