1-1/2 in. T-10 O-Ring
1-1/2 in. T-10 O-Ring
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Potable water
- Made in the USA
- Commercial and institutional water meter
Specifications
- Brand Model Compatibility:
- T-10 Residential Water Meter
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Product Type:
- T-10®