10 in. Bronze Strainer
10 in. Bronze Strainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made in the USA
- NSF/ANSI 61 and 372 certified
Specifications
- Height:
- 18-1/4 in
- Inlet Service Size:
- 10 in
- Length:
- 18-1/4 in
- Material:
- Stainless Steel, Copper Alloy
- Width:
- 15 in