2-1/2 in. Female Swivel Fire Hydrant Meter - Cubic Foot
2-1/2 in. Female Swivel Fire Hydrant Meter - Cubic Foot
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Portable
- Monitors fire and contractor hydrant water usage
- Lightweight aluminum meter body
Documents
Specifications
- End Connection 1:
- Female Swivel Nut
- End Connection 2:
- Female Swivel Nut
- End Connections:
- Female Swivel Nut
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Flow Rate:
- 450 gpm
- Length:
- 19-1/4 in
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Cubic Foot