2-1/2 in. Female Swivel Fire Hydrant Meter - US Gallons

You last purchased this on
 
Neptune Technology Group

2-1/2 in. Female Swivel Fire Hydrant Meter - US Gallons

This product requires certification to purchase.
Brand image
You last purchased this on
 
Neptune Technology Group

2-1/2 in. Female Swivel Fire Hydrant Meter - US Gallons

  • Fast #
  • Part #NET2BR8G1
  • Item #4346372
  • Manufacturer Part #ET2BR8G1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Portable
  • Monitors fire and contractor hydrant water usage
  • Lightweight aluminum meter body
  • Xylan coating ensures maximum corrosion resistance
  • Glass lens ensures readability and scratch resistance
  • Tamperproof design prevents vandalism and allows in-service replacement of register
  • Locking register lid secures during transportation, protecting register lens
  • Permanently-sealed, magnetic-driven register assembly eliminates leaking and fogging
  • Single, balanced carrying handle provides for easy, one person installation
  • Lightweight material ensures easy handling
  • Requires Certification

Specifications

ANSI:
ANSI 372
End Connection 1:
Female Swivel Nut
End Connection 2:
Female Swivel Nut
End Connections:
Female Swivel Nut
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Flow Rate:
450 gpm
Length:
19-1/4 in
Material:
Aluminum, Plastic
NSF:
NSF 372
NSF Certified:
Yes
Product Type:
Hydrant Flow Meter
Waterworks Application:
Fire
Weight:
29 lb