3 in. Flanged Turbine Water Meter - US Gallons

You last purchased this on
 
Neptune Technology Group

3 in. Flanged Turbine Water Meter - US Gallons

This product requires certification to purchase.
Brand image
You last purchased this on
 
Neptune Technology Group

3 in. Flanged Turbine Water Meter - US Gallons

  • Fast #
  • Part #NET4B
  • Item #1812696
  • Manufacturer Part #ET4B
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Made in the USA
  • High volume applications
  • Requires Certification

Specifications

AWWA:
AWWA C-701
End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Flow Rate:
450 gpm
Height:
10 in
Length:
12 in
Material:
Bronze, Cast Iron
Maximum Temperature:
80
NSF Certified:
No
Pressure - Maximum:
175 psi
Product Type:
HP Turbine, US Gallons