3/4 in. NPSM Threaded T-10 Meter Body Only with Cast Iron Bottom
3/4 in. NPSM Threaded T-10 Meter Body Only with Cast Iron Bottom
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Potable water
- Made in the USA
- Commercial and institutional water meter
Specifications
- ANSI:
- ANSI 61, ANSI 372
- AWWA:
- AWWA C-700
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 20 gpm
- Height:
- 4-3/8 in
- Length:
- 9 in
- Material:
- Plastic, Bronze, Cast Iron, High Copper Alloy
- Maximum Temperature:
- 80
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Product Type:
- T-10®
- Waterworks Application:
- Water