5/8 in. T-10 Gasket
5/8 in. T-10 Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Commercial and institutional water meter
- Potable water
- Made in the USA
Specifications
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Fitting Type:
- Straight
- Material:
- Copper Alloy
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- T-10®