3/4 in. Copper Alloy Potable T-10 Water Meter - Cubic Foot
T-10® Direct Read 3/4 in. Copper Alloy Potable T-10 Water Meter - Cubic Foot
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Potable water
- Made in the USA
- Commercial and institutional water meter
Specifications
- ANSI:
- ANSI 61, ANSI 372
- Collection:
- T-10® Direct Read
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 30 gpm
- Height:
- 6-1/4 in
- Length:
- 9 in
- Material:
- Copper Alloy
- Maximum Temperature:
- 80
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Width:
- 4-3/8 in