3 in. HP Turbine Meter - US Gallons
E-CODER® 3 in. HP Turbine Meter - US Gallons
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made in the USA
- High volume applications
Specifications
- AWWA:
- AWWA C-701, AWWA Class II
- Collection:
- E-CODER®
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Flow Rate:
- 560 gpm
- Height:
- 10 in
- Length:
- 12 in
- Material:
- High Copper Alloy
- Maximum Temperature:
- 80
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Product Type:
- HP Turbine, US Gallons
- Waterworks Application:
- Water
- Weight:
- 40 lb
- Width:
- 7-1/2 in