3 in. High Performance Turbine Meter - Cubic Foot
ProRead™ 3 in. High Performance Turbine Meter - Cubic Foot
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made in the USA
- High volume applications
Specifications
- Collection:
- ProRead™
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 70
- Product Type:
- HP Turbine, Cubic Foot
- Waterworks Application:
- Water