4 in. Flanged High Performance Turbine Meter - Cubic Foot
ProRead™ 4 in. Flanged High Performance Turbine Meter - Cubic Foot
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made in the USA
- High volume applications
Specifications
- AWWA:
- AWWA C-701
- Collection:
- ProRead™
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 10-7/8 in
- Length:
- 14 in
- Material:
- Copper
- Maximum Temperature:
- 80
- Product Type:
- HP Turbine, Cubic Foot
- Waterworks Application:
- Water
- Width:
- 9 in