Neptune Technology Group

ProRead 9-5/16 x 17 x 2 in. Threaded Flange T-10 Meter - Cubic Foot

Part #NED2J11R7F8S1504  |  Manufacturer Part #ED2J11R7F8S1504

Fitting Sizes:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Commercial and institutional water meter
  • Potable water
  • Made in the USA

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

AWWA Specifications: AWWA C-700

Collection: ProRead

End Connection 1: Threaded Flange

End Connection 2: Threaded Flange

End Connections: Threaded Flange

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Height: 9-5/16 in

Length: 17 in

Material: [Plastic, High Copper Alloy]

Maximum Pressure: 150 psi

Maximum Temperature: 80

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Type: T-10®;Cubic Foot

Waterworks Application: Water

Width: 9-7/16 in