3 in. Tru/Flo Compound Unitized Measuring Element - US Gallons

You last purchased this on
 
Neptune Technology Group

R900i™ 3 in. Tru/Flo Compound Unitized Measuring Element - US Gallons

This product requires certification to purchase.
Brand image
You last purchased this on
 
Neptune Technology Group

R900i™ 3 in. Tru/Flo Compound Unitized Measuring Element - US Gallons

  • Fast #
  • Part #N9596162
  • Item #7019110
  • Manufacturer Part #9596-162
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Facilitates repair and calibration
  • Made in the USA
  • Unitized measuring element
  • Requires Certification

Specifications

Collection:
R900i™
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
NSF Certified:
No
Product Type:
Tru/Flo Compound, US Gallons