DESCRIPTION

  • High volume applications
  • Made in the USA

Neptune Technology Group R900i™ 4 in. Flanged Rugged and High Copper Alloy - US Gallons

NET4CRWG3

Manufacturer Part #: ET4CRWG3

Fitting Sizes:

4 in

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
AWWA Specifications
AWWA C-701, AWWA Class II
Collection
R900i™
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 2
4 in
Flow Rate
1500 gpm
Height
11-1/2 in
Maximum Pressure
175 psi
Maximum Temperature
80
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Type
HP Turbine
Weight
52
Width
9 in

Print