1-1/2 in. 100 gal Copper Alloy Water Meter
T-10® 1-1/2 in. 100 gal Copper Alloy Water Meter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Impact-resistant register
- High-resolution, low-flow leak detection
- Magnetic-driven, low-torque registration ensures accuracy
- Resists internal pressure stresses and external damage
- Date of manufacture, size, and model stamped on dial face
- Lifetime guarantee
- Tamperproof seal pin deters theft
- Bayonet-style register mount allows in-line serviceability
- Electrical grounding continuity
- Handles in-line piping variations and stresses
Specifications
- ANSI:
- ANSI 371, ANSI 61
- AWWA:
- AWWA C-700
- Capacity:
- 100 gal
- Collection:
- T-10®
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 100 gpm
- Material:
- Copper Alloy
- NSF:
- NSF 371, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Water Meter
- Width:
- 8-1/16 in