T-10® 1 in. T-10® Copper Alloy PC Operated Water Meter (Less Receptor) - Cubic Foot

Part #NED2F11RPEF21  |  Item #7577793  |  Manufacturer Part #ED2F11RPEF21

Fitting Sizes:

1 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

AWWA Specifications: AWWA C-700

Collection: T-10®

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Flow Rate: 50 gpm

Height: 6-3/8 in

Length: 10-3/4 in

Material: Copper Alloy

Maximum Pressure: 150 psi

Maximum Temperature: 149

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Product Type: Cubic Foot

Waterworks Application: Water

Weight: 9.75

Width: 6-1/2 in