1 in. Copper Alloy Water Meter
T-10® 1 in. Copper Alloy Water Meter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Impact-resistant register
- High-resolution, low-flow leak detection
- Magnetic-driven, low-torque registration ensures accuracy
- NSF/ANSI 372 certified
- Date of manufacture, size, and model stamped on dial face
- NSF/ANSI 61 certified
- Tamperproof seal pin deters theft
- Bayonet-style register mount allows in-line serviceability
- Resists internal pressure stresses and external damage
- Lifetime guarantee
Specifications
- ANSI:
- ANSI 372, ANSI 61
- AWWA:
- AWWA C-700
- Collection:
- T-10®
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Length:
- 10-3/4 in
- Material:
- Cast Iron, Copper Alloy
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Water Meter
- Weight:
- 9.75 lb
- Width:
- 6-1/2 in