1 in. T-10® Copper Alloy PC Operated Water Meter with 4 in. Wheel - US Gallons
T-10® 1 in. T-10® Copper Alloy PC Operated Water Meter with 4 in. Wheel - US Gallons
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- AWWA:
- AWWA C-700
- Collection:
- T-10®
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 50 gpm
- Height:
- 6-3/8 in
- Length:
- 10-3/4 in
- Material:
- Copper Alloy
- Maximum Temperature:
- 149
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Product Type:
- US Gallons
- Waterworks Application:
- Water
- Weight:
- 9.75 lb
- Width:
- 6-1/2 in