2 in. T-10 Meter Direct Reading Scanner - US Gallons
T-10® 2 in. T-10 Meter Direct Reading Scanner - US Gallons
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Potable water
- Made in the USA
- Commercial and institutional water meter
Specifications
- Collection:
- T-10®
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Product Type:
- US Gallons