3/4 in. T-10® Copper Alloy Water Meter - US Gallons
T-10® 3/4 in. T-10® Copper Alloy Water Meter - US Gallons
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Impact-resistant register
- High-resolution, low-flow leak detection
- Magnetic-driven, low-torque registration ensures accuracy
- Proprietary polymer measuring chamber materials for long-term accuracy
- Date of manufacture, size, and model stamped on dial face
- Lead free bronze maincase
- Tamperproof seal pin deters theft
- Bayonet-style register mount allows in-line serviceability
- Floating chamber design unaffected by meter position, in-line piping stresses
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- AWWA:
- AWWA C-700
- Brand Model Compatibility:
- ProCoder™, E-CODER®, E-CODER®)R900i™, ProRead™, AutoDetect, E-CODER®)R450i, ProCoder™)R900i™, TRICON®/S, TRICON/E®3
- Collection:
- T-10®
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 30 gpm
- Height:
- 5-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9 in
- Material:
- Bronze, Cast Iron, High Copper Alloy, Plastic
- Material Type:
- Polymer
- Maximum Temperature:
- 149
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Product Type:
- Water Meter
- Waterworks Application:
- Water
- Weight:
- 6 lb
- Width:
- 4-3/8 in