3/4 in. NPSM T-10 Register Water Meter - Cubic Foot

You last purchased this on
 
Neptune Technology Group

T-10® 3/4 in. NPSM T-10 Register Water Meter - Cubic Foot

This product requires certification to purchase.
Brand image
You last purchased this on
 
Neptune Technology Group

T-10® 3/4 in. NPSM T-10 Register Water Meter - Cubic Foot

  • Fast #
  • Part #NT10FCF
  • Item #3152214
  • Manufacturer Part #ED2C11R8F1
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Potable water
  • Made in the USA
  • Commercial and institutional water meter
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
AWWA:
AWWA C-700
Collection:
T-10®
End Connection 1:
NPSM
End Connection 2:
NPSM
End Connections:
NPSM
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Height:
5-1/2 in
Length:
9 in
Material:
Plastic, Cast Iron
Material Type:
Polymer
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
150
Product Type:
Cubic Foot
Temperature Range:
33 to 149 Deg F (0 to 65 Deg C)
Temperature Rating:
80
UL Listed:
No
Waterworks Application:
Water
Weight:
6 lb
Width:
4-3/8 in