5/8 x 3/4 in. Copper Alloy Water Meter

You last purchased this on
 
Neptune Technology Group

T-10® 5/8 x 3/4 in. Copper Alloy Water Meter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Neptune Technology Group

T-10® 5/8 x 3/4 in. Copper Alloy Water Meter

  • Fast #
  • Part #NED2B31RCG3SA48
  • Item #9627634
  • Manufacturer Part #ED2B31RCG3SA48
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Proprietary polymer measuring chamber materials for long-term accuracy
  • Floating chamber design unaffected by meter position, in-line piping stresses
  • Lead free bronze maincase
  • Tamperproof seal pin deters theft
  • High-resolution, low-flow leak detection
  • Bayonet-style register mount allows in-line serviceability
  • Impact-resistant register
  • Magnetic-driven, low-torque registration ensures accuracy
  • Lifetime guarantee
  • Date of manufacture, size, and model stamped on dial face
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
AWWA:
AWWA C-700
Collection:
T-10®
Fitting Size 1:
5/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
5/8 in x 3/4 in
Length:
7-1/2 in
Material:
Plastic, Copper Alloy
Material Type:
Polymer
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Product Type:
Water Meter
Weight:
3.375 lb
Width:
5-37/50 in