6-1/4 x 9 x 3/4 in. T-10 Meter - US Gallons
T-10® E-CODER® 6-1/4 x 9 x 3/4 in. T-10 Meter - US Gallons
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Potable water
- Made in the USA
- Commercial and institutional water meter
Specifications
- ANSI:
- ANSI 61, ANSI 372
- AWWA:
- AWWA C-700
- Collection:
- T-10® E-CODER®
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 6-1/4 in
- Length:
- 9 in
- Material:
- Cast Iron, High Copper Alloy, Plastic
- Maximum Temperature:
- 80
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Product Type:
- US Gallons
- Waterworks Application:
- Water
- Width:
- 4-3/8 in