4 in. Tru/Flo Compound Unitized Measuring Element - US Gallons
TRU/FLO® R900i™ 4 in. Tru/Flo Compound Unitized Measuring Element - US Gallons
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Facilitates repair and calibration
- Made in the USA
- Unitized measuring element
Specifications
- Collection:
- TRU/FLO® R900i™
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- NSF Certified:
- No
- Product Type:
- Compound Meter, US Gallons
- Waterworks Application:
- Water