6 in. Tru/Flo Compound Meter - Cubic Foot
TRU/FLO® E-CODER® 6 in. Tru/Flo Compound Meter - Cubic Foot
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Large commercial or industrial applications
- Made in the USA
- Accurate over a wide flow range
Specifications
- Collection:
- TRU/FLO® E-CODER®
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Material:
- Copper, Plastic
- Maximum Temperature:
- 149
- Product Type:
- Compound Meter, Cubic Foot
- Waterworks Application:
- Water