DESCRIPTION

Netafim Irrigation 3/4 in. High Flow Pressure Regulator Filter

NLVCZNV10075HFHP

Manufacturer Part #: LVCZN10075-HF

Valve Size:

3/4 in

SPECIFICATIONS

End Connection 2
MPT
Flow Rate
.25 gpm - 17.6 gpm
Maximum Pressure
145 psi
Waterworks Application
Irrigation

Print