71-1/2 x 41-3/4 in. Air Bath Drop-In Bathtub with Center Drain in White
New Yorker 71-1/2 x 41-3/4 in. Air Bath Drop-In Bathtub with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features 6 point-massage and 12 micro-jets with Tsubo massage
- Pre-leveled foam base increases overall height 2-3"
- MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant.
- Rectangular and corner baths even receive metal reinforcement around the perimeter.
- All Designer Collection tubs are hand crafted with pride in the USA
- Includes two 2-bhp pumps and inline heater
- This non-porous surface also makes cleaning and sanitizing faster and more effective.
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- ANSI:
- ANSI Z124.1, ANSI A112.19.7
- Bathtub Type:
- Air Bath
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 101 gal
- Collection:
- New Yorker
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Whirlpool
- Depth:
- 22-1/2 in
- Drain Location:
- Center
- Drain Opening:
- 2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 22-1/2 in
- Horsepower:
- 2 hp
- IAPMO Listed -:
- No
- Installation Type:
- Undermount
- Light Bulb Type:
- LED
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 48
- Number of Lights:
- 2
- Origin:
- Domestic
- Overall Length:
- 71-1/2 in
- Overall Width:
- 41-3/4 in
- Pump Location:
- Reversible
- UL Listed:
- Yes
- Volts:
- 110V